Zoro Homepage

Sprocket Chain Rlr 16Mm 108.2Mm No 8B 25, D08B25

  • Mfr # D08B25

  • Zoro # G4594840


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.65436487777974
Outside Dia.
21.1328
Material
Steel
Sprocket Hub Type
B
Pitch
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B25
Zoro #
G4594840
UPC #
97039694478
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3.65436487777974
Outside Dia.
21.1328
Pitch Dia.
101.329867895605
Length through Bore (In.)
1.575
Outside Dia. (In.)
0.832
Hub Dia. (In.)
3.15
Pitch Dia. (In.)
3.98936487777974
Storage Width
4.27936487777974
Hub Dia.
80.01
Caliper Diameter
92.6209165479199
Chain Roller Dia.
8.509
Roller Width
7.75
Tooth Thickness
7.2136
Storage Height
1.575
Length through Bore
40.005
Storage Length
4.27936487777974
Pin Dia.
8.509

Details

Material
Steel
Sprocket Hub Type
B
Pitch
12.7
Bore Type
Reboreable
Max. Bore (In.)
2.20472440944882
Number of Teeth
25
Type
Metric Roller Chain
Weight
4.304
Max. Bore
56
Chain Number
08B-2
Hardened Teeth
No
Number of Rows
2
Min. Bore
16
Surface Treatment
Protective Coating
Chordal Pitch
12.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.