Zoro Homepage

Sprocket Chain Rlr 16Mm 114.8Mm No 10B 21, D10B21

  • Mfr # D10B21

  • Zoro # G100417200


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
3.79344133738025
Number of Teeth
21
Bore Type
Reboreable
Outside Dia.
25.5524
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B21
Zoro #
G100417200
UPC #
97039695291
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.79344133738025
Outside Dia.
25.5524
Pitch Dia.
106.513409969458
Hub Dia.
84.9884
Length through Bore
45.0088
Length through Bore (In.)
1.772
Pitch Dia. (In.)
4.19344133738025
Outside Dia. (In.)
1.006
Hub Dia. (In.)
3.346
Storage Width
4.57469133738025
Roller Width
9.65
Tooth Thickness
8.9662
Storage Height
1.772
Storage Length
4.57469133738025
Chain Roller Dia.
10.16
Caliper Diameter
96.0555768722596
Pin Dia.
10.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.