Zoro Homepage

Sprocket Chain Rlr 16Mm 135.2Mm No 10B 25, D10B25

  • Mfr # D10B25

  • Zoro # G100417255


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
4.58670609722467
Number of Teeth
25
Outside Dia.
25.5524
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B25
Zoro #
G100417255
UPC #
97039695543
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
4.58670609722467
Outside Dia.
25.5524
Pitch Dia.
126.662334869507
Hub Dia.
105.0036
Length through Bore
45.0088
Hub Dia. (In.)
4.134
Pitch Dia. (In.)
4.98670609722467
Length through Bore (In.)
1.772
Outside Dia. (In.)
1.006
Chain Roller Dia.
10.16
Storage Length
5.36795609722467
Storage Width
5.36795609722467
Roller Width
9.65
Tooth Thickness
8.9662
Caliper Diameter
116.2523956849
Storage Height
1.772
Pin Dia.
10.16

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
10B-2
Max. Bore
72
Pitch
15.875
Max. Bore (In.)
2.83464566929134
Sprocket Hub Type
B
Type
Metric Roller Chain
Surface Treatment
Protective Coating
Min. Bore
16
Weight
7.608
Number of Rows
2
Hardened Teeth
No
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.