Zoro Homepage

Sprocket Chain Rlr 16Mm 94.9Mm No 12B 14, D12B14

  • Mfr # D12B14

  • Zoro # G4598359


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.8954694055762
Outside Dia.
30.3276
Sprocket Hub Type
B
Pitch Dia.
85.6099229016355
Max. Bore (In.)
1.77165354330709
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B14
Zoro #
G4598359
UPC #
97039696069
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
2.8954694055762
Outside Dia.
30.3276
Pitch Dia.
85.6099229016355
Pitch Dia. (In.)
3.3704694055762
Hub Dia. (In.)
2.559
Length through Bore (In.)
1.969
Outside Dia. (In.)
1.194
Chain Roller Dia.
12.065
Storage Width
3.8329694055762
Tooth Thickness
10.8712
Storage Length
3.8329694055762
Caliper Diameter
73.5449229016355
Hub Dia.
64.9986
Length through Bore
50.0126
Storage Height
1.969
Roller Width
11.68
Pin Dia.
12.065

Details

Sprocket Hub Type
B
Max. Bore (In.)
1.77165354330709
Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Type
Metric Roller Chain
Pitch
19.05
Weight
3.39
Hardened Teeth
No
Min. Bore
16
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
12B-2
Max. Bore
45
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.