Zoro Homepage

Sprocket Chain Rlr 16Mm 99.6Mm No 10B 18, D10B18

  • Mfr # D10B18

  • Zoro # G4597108


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.19923155196477
Outside Dia.
25.5524
Sprocket Hub Type
B
Pitch Dia. (In.)
3.59923155196477
Outside Dia. (In.)
1.006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B18
Zoro #
G4597108
UPC #
97039695239
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.19923155196477
Outside Dia.
25.5524
Pitch Dia. (In.)
3.59923155196477
Outside Dia. (In.)
1.006
Length through Bore (In.)
1.772
Pitch Dia.
91.4204814199052
Hub Dia. (In.)
2.913
Hub Dia.
73.9902
Storage Height
1.772
Caliper Diameter
81.2604814199052
Roller Width
9.65
Storage Width
3.98048155196477
Chain Roller Dia.
10.16
Length through Bore
45.0088
Tooth Thickness
8.9662
Storage Length
3.98048155196477
Pin Dia.
10.16

Details

Sprocket Hub Type
B
Type
Metric Roller Chain
Material
Steel
Pitch
15.875
Number of Teeth
18
Bore Type
Reboreable
Max. Bore (In.)
1.96850393700787
Weight
3.685
Hardened Teeth
No
Surface Treatment
Protective Coating
Max. Bore
50
Min. Bore
16
Number of Rows
2
Chain Number
10B-2
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.