Zoro Homepage

Sprocket Chain Rlr 1In 10-3/4In No 80 32, D80B32

  • Mfr # D80B32

  • Zoro # G600416864


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.75
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Outside Dia. (In.)
10.753
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80B32
Zoro #
G600416864
UPC #
97039872258
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.753
Pitch Dia.
10.2023
Length through Bore (In.)
3
Storage Height
3
Storage Width
10.753
Caliper Diameter
9.5773
Storage Length
10.753

Details

Max. Bore (In.)
3.75
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
32
Type
Standard Roller Chain
Chain Number
80
Hardened Teeth
No
Min. Bore
1.25
Weight
43.82
Number of Rows
2
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.