Zoro Homepage

Sprocket Chain Rlr 20Mm 113.3Mm No 12B 17, D12B17

  • Mfr # D12B17

  • Zoro # G100417361


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
3.60664336381386
Number of Teeth
17
Bore Type
Reboreable
Outside Dia.
30.3276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B17
Zoro #
G100417361
UPC #
97039696144
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.60664336381386
Outside Dia.
30.3276
Pitch Dia.
103.673741440872
Hub Dia.
83.0072
Length through Bore
50.0126
Hub Dia. (In.)
3.268
Outside Dia. (In.)
1.194
Length through Bore (In.)
1.969
Pitch Dia. (In.)
4.08164336381386
Tooth Thickness
10.8712
Storage Length
4.54414336381386
Chain Roller Dia.
12.065
Caliper Diameter
91.166487537051
Roller Width
11.68
Storage Height
1.969
Storage Width
4.54414336381386
Pin Dia.
12.065

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
12B-2
Max. Bore
57
Type
Metric Roller Chain
Max. Bore (In.)
2.24409448818898
Sprocket Hub Type
B
Pitch
19.05
Number of Rows
2
Min. Bore
20
Surface Treatment
Protective Coating
Weight
5.282
Hardened Teeth
No
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.