Zoro Homepage

Sprocket Chain Rlr 20Mm 119.5Mm No 12B 18, D12B18

  • Mfr # D12B18

  • Zoro # G100416609


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
3.84407786235773
Number of Teeth
18
Outside Dia.
30.3276
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B18
Zoro #
G100416609
UPC #
97039696151
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
3.84407786235773
Outside Dia.
30.3276
Pitch Dia.
109.704577703886
Hub Dia.
89.0016
Length through Bore
50.0126
Pitch Dia. (In.)
4.31907786235773
Outside Dia. (In.)
1.194
Hub Dia. (In.)
3.504
Length through Bore (In.)
1.969
Roller Width
11.68
Storage Length
4.78157786235773
Storage Height
1.969
Chain Roller Dia.
12.065
Storage Width
4.78157786235773
Tooth Thickness
10.8712
Caliper Diameter
97.6395777038862
Pin Dia.
12.065

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
12B-2
Max. Bore
60
Pitch
19.05
Sprocket Hub Type
B
Max. Bore (In.)
2.36220472440945
Type
Metric Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2
Weight
6.038
Min. Bore
20
Hardened Teeth
No
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.