Shop TSUBAKI

Sprocket Chain Rlr 20Mm 142.9Mm No 16B 16, D16B16

  • Mfr # D16B16

  • Zoro # G500416582


product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Outside Dia.
47.7012
Chain Number
16B-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D16B16
Zoro #
G500416582
UPC #
97039697332
Country of Origin
China

Dimensions

Outside Dia.
47.7012
Pitch Dia.
130.196104745269
Bore Dia. - Sprockets
4.50083089548301
Hub Dia.
103.886
Length through Bore
70.0024
Hub Dia. (In.)
4.09
Outside Dia. (In.)
1.878
Length through Bore (In.)
2.756
Pitch Dia. (In.)
5.12583089548301
Tooth Thickness
15.8242
Caliper Diameter
114.321104745269
Chain Roller Dia.
15.875
Storage Height
2.756
Roller Width
17.02
Storage Length
5.75083089548301
Storage Width
5.75083089548301
Pin Dia.
15.875

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
16B-2
Max. Bore
70
Pitch
25.4
Max. Bore (In.)
2.75590551181102
Type
Metric Roller Chain
Sprocket Hub Type
B
Hardened Teeth
No
Number of Rows
2
Min. Bore
20
Weight
11.726
Surface Treatment
Protective Coating
Chordal Pitch
25.4

Ratings & reviews