Zoro Homepage

Sprocket Chain Rlr 20Mm 156.1Mm No 12B 24, D12B24

  • Mfr # D12B24

  • Zoro # G100417026


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
5.27097318165529
Number of Teeth
24
Outside Dia.
30.3276
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B24
Zoro #
G100417026
UPC #
97039696533
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
5.27097318165529
Outside Dia.
30.3276
Pitch Dia.
145.947718814044
Hub Dia.
119.9896
Length through Bore
50.0126
Length through Bore (In.)
1.969
Pitch Dia. (In.)
5.74597318165529
Outside Dia. (In.)
1.194
Hub Dia. (In.)
4.724
Chain Roller Dia.
12.065
Roller Width
11.68
Storage Length
6.20847318165529
Storage Height
1.969
Tooth Thickness
10.8712
Storage Width
6.20847318165529
Caliper Diameter
133.882718814044
Pin Dia.
12.065

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
12B-2
Max. Bore
84
Pitch
19.05
Max. Bore (In.)
3.30708661417323
Type
Metric Roller Chain
Sprocket Hub Type
B
Number of Rows
2
Hardened Teeth
No
Min. Bore
20
Surface Treatment
Protective Coating
Weight
10.7
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.