Zoro Homepage

Sprocket Chain Rlr 20Mm 159.3Mm No 16B 18, D16B18

  • Mfr # D16B18

  • Zoro # G4589259


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.13377048314363
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.878
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B18
Zoro #
G4589259
UPC #
97039697417
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5.13377048314363
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.878
Pitch Dia. (In.)
5.75877048314363
Pitch Dia.
146.272770271848
Hub Dia. (In.)
4.724
Length through Bore
70.0024
Caliper Diameter
130.397770271848
Tooth Thickness
15.8242
Roller Width
17.02
Chain Roller Dia.
15.875
Hub Dia.
119.9896
Storage Length
6.38377048314363
Storage Height
2.756
Storage Width
6.38377048314363
Pin Dia.
15.875

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
18
Type
Metric Roller Chain
Material
Steel
Pitch
25.4
Max. Bore (In.)
3.22834645669291
Weight
15.419
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating
Max. Bore
82
Min. Bore
20
Chain Number
16B-2
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.