Zoro Homepage

Sprocket Chain Rlr 20Mm 162.2Mm No 12B 25, D12B25

  • Mfr # D12B25

  • Zoro # G900417332


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.50904731666961
Outside Dia.
30.3276
Pitch Dia.
151.994801843408
Pitch Dia. (In.)
5.98404731666961
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B25
Zoro #
G900417332
UPC #
97039696557
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
5.50904731666961
Outside Dia.
30.3276
Pitch Dia.
151.994801843408
Pitch Dia. (In.)
5.98404731666961
Outside Dia. (In.)
1.194
Hub Dia. (In.)
4.724
Length through Bore (In.)
1.969
Caliper Diameter
139.62987482188
Storage Height
1.969
Storage Length
6.44654731666961
Tooth Thickness
10.8712
Chain Roller Dia.
12.065
Storage Width
6.44654731666961
Hub Dia.
119.9896
Roller Width
11.68
Length through Bore
50.0126
Pin Dia.
12.065

Details

Type
Metric Roller Chain
Max. Bore (In.)
3.30708661417323
Pitch
19.05
Sprocket Hub Type
B
Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Hardened Teeth
No
Surface Treatment
Protective Coating
Max. Bore
84
Min. Bore
20
Number of Rows
2
Chain Number
12B-2
Weight
12.014
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.