Zoro Homepage

Sprocket Chain Rlr 20Mm 168.3Mm No 12B 26, D12B26

  • Mfr # D12B26

  • Zoro # G700417389


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
5.74717235791907
Outside Dia.
30.3276
Type
Metric Roller Chain
Hub Dia. (In.)
4.724
Outside Dia. (In.)
1.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B26
Zoro #
G700417389
UPC #
97039696564
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
5.74717235791907
Outside Dia.
30.3276
Hub Dia. (In.)
4.724
Outside Dia. (In.)
1.194
Pitch Dia. (In.)
6.22217235791907
Pitch Dia.
158.043177891144
Length through Bore (In.)
1.968
Roller Width
11.68
Tooth Thickness
10.8712
Hub Dia.
119.9896
Chain Roller Dia.
12.065
Storage Length
6.68467235791907
Caliper Diameter
145.978177891144
Storage Width
6.68467235791907
Storage Height
1.968
Length through Bore
49.9872
Pin Dia.
12.065

Details

Type
Metric Roller Chain
Material
Steel
Bore Type
Reboreable
Pitch
19.05
Sprocket Hub Type
B
Max. Bore (In.)
3.30708661417323
Number of Teeth
26
Number of Rows
2
Min. Bore
20
Max. Bore
84
Weight
12.77
Surface Treatment
Protective Coating
Chain Number
12B-2
Hardened Teeth
No
Chordal Pitch
19.05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.