Zoro Homepage

Sprocket Chain Rlr 20Mm 169Mm No 8B 40, D08B40

  • Mfr # D08B40

  • Zoro # G800417074


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.03774742159119
Outside Dia.
21.1328
Number of Teeth
40
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B40
Zoro #
G800417074
UPC #
97039694706
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
6.03774742159119
Outside Dia.
21.1328
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.291
Pitch Dia. (In.)
6.37274742159119
Pitch Dia.
161.867784508416
Outside Dia. (In.)
0.832
Tooth Thickness
7.2136
Storage Width
6.66274742159119
Hub Dia.
108.9914
Roller Width
7.75
Storage Length
6.66274742159119
Chain Roller Dia.
8.509
Length through Bore
45.0088
Caliper Diameter
153.358784508416
Storage Height
1.772
Pin Dia.
8.509

Details

Number of Teeth
40
Max. Bore (In.)
3.03149606299213
Type
Metric Roller Chain
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Pitch
12.7
Number of Rows
2
Max. Bore
77
Surface Treatment
Protective Coating
Chain Number
08B-2
Min. Bore
20
Weight
10.418
Hardened Teeth
No
Chordal Pitch
12.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.