Zoro Homepage

Sprocket Chain Rlr 20Mm 185.9Mm No 10B 35, D10B35

  • Mfr # D10B35

  • Zoro # G4596012


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.57238753450564
Outside Dia.
25.5524
Pitch Dia.
177.098643376443
Sprocket Hub Type
B
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B35
Zoro #
G4596012
UPC #
97039695710
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
6.57238753450564
Outside Dia.
25.5524
Pitch Dia.
177.098643376443
Pitch Dia. (In.)
6.97238753450564
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.724
Outside Dia. (In.)
1.006
Chain Roller Dia.
10.16
Storage Width
7.35363753450564
Length through Bore
45.0088
Roller Width
9.65
Hub Dia.
119.9896
Tooth Thickness
8.9662
Storage Length
7.35363753450564
Storage Height
1.772
Caliper Diameter
166.76031682694
Pin Dia.
10.16

Details

Sprocket Hub Type
B
Number of Teeth
35
Pitch
15.875
Type
Metric Roller Chain
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3.22834645669291
Weight
13.411
Chain Number
10B-2
Surface Treatment
Protective Coating
Min. Bore
20
Hardened Teeth
No
Max. Bore
82
Number of Rows
2
Chordal Pitch
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.