Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr 20Mm 189.2Mm No 8B 45, D08B45

  • Mfr # D08B45

  • Zoro # G4594971


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.83279351310184
Outside Dia.
21.1328
Number of Teeth
45
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08B45
Zoro #
G4594971
UPC #
97039694720
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
6.83279351310184
Outside Dia.
21.1328
Pitch Dia.
182.061955232787
Pitch Dia. (In.)
7.16779351310184
Outside Dia. (In.)
0.832
Length through Bore (In.)
1.772
Hub Dia. (In.)
4.331
Storage Width
7.45779351310184
Caliper Diameter
173.442048008808
Hub Dia.
110.0074
Storage Length
7.45779351310184
Storage Height
1.772
Tooth Thickness
7.2136
Length through Bore
45.0088
Chain Roller Dia.
8.509
Roller Width
7.75
Pin Dia.
8.509

Details

Number of Teeth
45
Bore Type
Reboreable
Sprocket Hub Type
B
Pitch
12.7
Max. Bore (In.)
3.07086614173228
Type
Metric Roller Chain
Material
Steel
Weight
12.373
Min. Bore
20
Surface Treatment
Protective Coating
Hardened Teeth
No
Max. Bore
78
Chain Number
08B-2
Number of Rows
2
Chordal Pitch
12.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.