Zoro Homepage

Sprocket Chain Rlr 25Mm 191.9Mm No 16B 22, D16B22

  • Mfr # D16B22

  • Zoro # G4589423


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.40167418333227
Outside Dia.
47.7012
Type
Metric Roller Chain
Bore Type
Reboreable
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B22
Zoro #
G4589423
UPC #
97039697639
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
6.40167418333227
Outside Dia.
47.7012
Outside Dia. (In.)
1.878
Length through Bore (In.)
2.756
Pitch Dia. (In.)
7.02667418333227
Pitch Dia.
178.47752425664
Hub Dia. (In.)
5.118
Storage Height
2.756
Hub Dia.
129.9972
Storage Length
7.65167418333227
Chain Roller Dia.
15.875
Roller Width
17.02
Tooth Thickness
15.8242
Storage Width
7.65167418333227
Length through Bore
70.0024
Caliper Diameter
162.60252425664
Pin Dia.
15.875

Details

Type
Metric Roller Chain
Bore Type
Reboreable
Number of Teeth
22
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
3.54330708661417
Pitch
25.4
Weight
22.24
Chain Number
16B-2
Min. Bore
25
Hardened Teeth
No
Max. Bore
90
Surface Treatment
Protective Coating
Number of Rows
2
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.