Zoro Homepage

Sprocket Chain Rlr 25Mm 200Mm No 16B 23, D16B23

  • Mfr # D16B23

  • Zoro # G4589268


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.71894219610391
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Material
Steel
Pitch
25.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B23
Zoro #
G4589268
UPC #
97039697646
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
6.71894219610391
Outside Dia.
47.7012
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.878
Pitch Dia.
186.536131781039
Hub Dia. (In.)
5.118
Pitch Dia. (In.)
7.34394219610391
Storage Height
2.756
Storage Width
7.96894219610391
Storage Length
7.96894219610391
Length through Bore
70.0024
Roller Width
17.02
Caliper Diameter
170.226273003554
Hub Dia.
129.9972
Chain Roller Dia.
15.875
Tooth Thickness
15.8242
Pin Dia.
15.875

Details

Material
Steel
Pitch
25.4
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3.54330708661417
Number of Teeth
23
Bore Type
Reboreable
Weight
23.931
Max. Bore
90
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
16B-2
Min. Bore
25
Hardened Teeth
No
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.