Zoro Homepage

Sprocket Chain Rlr 25Mm 208.2Mm No 16B 24, D16B24

  • Mfr # D16B24

  • Zoro # G000417027


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
7.03629757554039
Number of Teeth
24
Bore Type
Reboreable
Outside Dia.
47.7012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B24
Zoro #
G000417027
UPC #
97039697653
Country of Origin
Japan

Dimensions

Bore Dia. - Sprockets
7.03629757554039
Outside Dia.
47.7012
Pitch Dia.
194.596958418726
Hub Dia.
129.9972
Length through Bore
70.0024
Outside Dia. (In.)
1.878
Pitch Dia. (In.)
7.66129757554039
Length through Bore (In.)
2.756
Hub Dia. (In.)
5.118
Storage Width
8.28629757554039
Chain Roller Dia.
15.875
Tooth Thickness
15.8242
Storage Length
8.28629757554039
Roller Width
17.02
Storage Height
2.756
Caliper Diameter
178.721958418726
Pin Dia.
15.875

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
16B-2
Max. Bore
90
Pitch
25.4
Max. Bore (In.)
3.54330708661417
Type
Metric Roller Chain
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Weight
26.088
Hardened Teeth
No
Number of Rows
2
Min. Bore
25
Chordal Pitch
25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.