Sprocket Chain Rlr 8.247In No 40 50 Cs 3In, 40P50
Mfr # 40P50
Zoro # G800416329
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
1.3125
Outside Dia. (In.)
8.247
Number of Teeth
50
Material
Steel
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40P50
Zoro #
G800416329
UPC #
97039794437
Country of Origin
Japan
Dimensions
Length through Bore (In.)
1.3125
Outside Dia. (In.)
8.247
Pitch Dia.
7.963
Storage Width
8.247
Caliper Diameter
7.651
Storage Length
8.247
Storage Height
1.3125
Details
Number of Teeth
50
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
4.95
Bushing Code
P1
Chain Number
40
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.