Zoro Homepage

Sprocket Chain Rlr P Dbl 1-3/8In 12.54In, 2082A18

  • Mfr # 2082A18

  • Zoro # G200417452


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9
Bore Type
Reboreable
Pitch Dia.
11.51754097
Pitch
2
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A18
Zoro #
G200417452
UPC #
97039347480
Country of Origin
China

Dimensions

Pitch Dia.
11.51754097
Length through Bore (In.)
0.575
Hub Dia. (In.)
4.75
Outside Dia. (In.)
12.54
Roller Width
0.625
Storage Height
0.575
Tooth Thickness
0.575
Storage Length
12.54
Storage Width
12.54
Caliper Diameter
10.3925409662873
Chain Roller Dia.
1.125

Details

Number of Teeth - Sprockets
9
Bore Type
Reboreable
Pitch
2
Sprocket Hub Type
A
Max. Bore (In.)
4.75
Type
Double Pitch Roller
Number of Teeth
18
Material
Steel
Hardened Teeth
No
Min. Bore
1.1875
Chain Number
2082
Weight
15.42
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.