Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 13.83In, 2082A20

  • Mfr # 2082A20

  • Zoro # G800417463


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10
Type
Double Pitch Roller
Outside Dia. (In.)
13.83
Material
Steel
Max. Bore (In.)
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A20
Zoro #
G800417463
UPC #
97039347503
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.83
Pitch Dia.
12.78490644
Length through Bore (In.)
0.575
Hub Dia. (In.)
4.75
Storage Length
13.83
Tooth Thickness
0.575
Roller Width
0.625
Storage Height
0.575
Storage Width
13.83
Chain Roller Dia.
1.125
Caliper Diameter
11.6599064429993

Details

Number of Teeth - Sprockets
10
Type
Double Pitch Roller
Material
Steel
Max. Bore (In.)
4.75
Number of Teeth
20
Sprocket Hub Type
A
Bore Type
Reboreable
Pitch
2
Weight
19.8
Number of Rows
1
Chain Number
2082
Surface Treatment
Protective Coating
Min. Bore
1.1875
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.