Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 15.11In, 2082A22

  • Mfr # 2082A22

  • Zoro # G000417454


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A22
Zoro #
G000417454
UPC #
97039347527
Country of Origin
China

Dimensions

Pitch Dia.
14.05334837
Outside Dia. (In.)
15.11
Length through Bore (In.)
0.575
Hub Dia. (In.)
4.75
Tooth Thickness
0.575
Caliper Diameter
12.9283483666645
Storage Height
0.575
Roller Width
0.625
Storage Length
15.11
Chain Roller Dia.
1.125
Storage Width
15.11

Details

Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2082
Pitch
2
Max. Bore (In.)
4.75
Type
Double Pitch Roller
Sprocket Hub Type
A
Hardened Teeth
No
Weight
23.2
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.