Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 16.39In, 2082B24

  • Mfr # 2082B24

  • Zoro # G100416777


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
12
Number of Teeth
24
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B24
Zoro #
G100416777
UPC #
97039346896
Country of Origin
China

Dimensions

Pitch Dia.
15.32259515
Length through Bore (In.)
2
Hub Dia. (In.)
4.75
Outside Dia. (In.)
16.39
Chain Roller Dia.
1.125
Caliper Diameter
14.1975951510808
Tooth Thickness
0.575
Storage Height
2
Storage Length
16.392
Storage Width
16.39
Roller Width
0.625

Details

Material
Steel
Number of Teeth - Sprockets
12
Number of Teeth
24
Bore Type
Reboreable
Chain Number
2082
Sprocket Hub Type
B
Pitch
2
Max. Bore (In.)
3.25
Type
Double Pitch Roller
Surface Treatment
Protective Coating
Hardened Teeth
No
Weight
34.86
Min. Bore
1.25
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.