Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 17.03In, 2082A25

  • Mfr # 2082A25

  • Zoro # G100416296


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A25
Zoro #
G100416296
UPC #
97039347558
Country of Origin
China

Dimensions

Pitch Dia.
15.95745951
Length through Bore (In.)
0.575
Hub Dia. (In.)
4.75
Outside Dia. (In.)
17.03
Storage Width
17.03
Tooth Thickness
0.575
Storage Height
0.575
Chain Roller Dia.
1.125
Roller Width
0.625
Storage Length
17.03
Caliper Diameter
14.8009711099087

Details

Number of Teeth - Sprockets
12.5
Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
2082
Max. Bore (In.)
4.75
Sprocket Hub Type
A
Pitch
2
Type
Double Pitch Roller
Hardened Teeth
No
Number of Rows
1
Weight
30.18
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.