Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1-3/8In 18.95In, 2082A28

  • Mfr # 2082A28

  • Zoro # G600417069


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
14
Outside Dia. (In.)
18.95
Pitch Dia.
17.86280854
Pitch
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A28
Zoro #
G600417069
UPC #
97039347572
Country of Origin
China

Dimensions

Outside Dia. (In.)
18.95
Pitch Dia.
17.86280854
Length through Bore (In.)
0.575
Hub Dia. (In.)
5.25
Caliper Diameter
16.737808540761
Tooth Thickness
0.575
Storage Height
0.575
Chain Roller Dia.
1.125
Storage Width
18.95
Roller Width
0.625
Storage Length
18.95

Details

Number of Teeth - Sprockets
14
Pitch
2
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
3.5
Number of Teeth
28
Type
Double Pitch Roller
Min. Bore
1.25
Weight
38.6
Hardened Teeth
No
Chain Number
2082
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.