Zoro Homepage

Sprocket Chain Rlr P Dbl 1-3/8In 20.23In, 2082A30

  • Mfr # 2082A30

  • Zoro # G200417162


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
15
Hub Dia. (In.)
5.25
Number of Teeth
30
Max. Bore (In.)
3.5
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082A30
Zoro #
G200417162
UPC #
97039347589
Country of Origin
China

Dimensions

Hub Dia. (In.)
5.25
Pitch Dia.
19.13354447
Outside Dia. (In.)
20.23
Length through Bore (In.)
0.575
Storage Width
20.23
Storage Length
20.23
Chain Roller Dia.
1.125
Tooth Thickness
0.575
Storage Height
0.575
Roller Width
0.625
Caliper Diameter
18.0085444670113

Details

Number of Teeth - Sprockets
15
Number of Teeth
30
Max. Bore (In.)
3.5
Pitch
2
Material
Steel
Sprocket Hub Type
A
Type
Double Pitch Roller
Bore Type
Reboreable
Weight
43.84
Min. Bore
1.25
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
2082
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.