Zoro Homepage

Sprocket Chain Rlr P Dbl 1-3/8In 9.96In, 2082B14

  • Mfr # 2082B14

  • Zoro # G100417323


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
7
Number of Teeth
14
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B14
Zoro #
G100417323
UPC #
97039346797
Country of Origin
China

Dimensions

Pitch Dia.
8.987918415
Outside Dia. (In.)
9.96
Length through Bore (In.)
2
Hub Dia. (In.)
4.75
Storage Width
9.96
Tooth Thickness
0.575
Caliper Diameter
7.86291841486987
Storage Height
2
Roller Width
0.625
Chain Roller Dia.
1.125
Storage Length
9.96

Details

Material
Steel
Number of Teeth - Sprockets
7
Number of Teeth
14
Bore Type
Reboreable
Chain Number
2082
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
2
Max. Bore (In.)
3.25
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Weight
15.8
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.