Zoro Homepage

Sprocket Chain Rlr P Dbl 1In 10.85In, 2062B21

  • Mfr # 2062B21

  • Zoro # G000417119


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B21
Zoro #
G000417119
UPC #
97039346650
Country of Origin
China

Dimensions

Pitch Dia.
10.06425921
Outside Dia. (In.)
10.85
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.25
Storage Height
1.25
Tooth Thickness
0.459
Roller Width
0.5
Caliper Diameter
9.16111749974107
Storage Width
10.85
Chain Roller Dia.
0.875
Storage Length
10.85

Details

Number of Teeth - Sprockets
10.5
Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
0.9375
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.9375
Weight
12.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.