Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 1In 12.29In, 2062A24

  • Mfr # 2062A24

  • Zoro # G000417362


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12
Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A24
Zoro #
G000417362
UPC #
97039347367
Country of Origin
China

Dimensions

Pitch Dia.
11.49194636
Hub Dia. (In.)
4.25
Length through Bore (In.)
0.459
Outside Dia. (In.)
12.29
Storage Height
0.459
Tooth Thickness
0.459
Chain Roller Dia.
0.875
Caliper Diameter
10.6169463633106
Roller Width
0.5
Storage Length
12.29
Storage Width
12.29

Details

Number of Teeth - Sprockets
12
Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
2.75
Type
Double Pitch Roller
Sprocket Hub Type
A
Pitch
1.5
Number of Rows
1
Weight
12.4
Min. Bore
0.9375
Hardened Teeth
No
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.