Zoro Homepage

Sprocket Chain Rlr P Dbl 1In 14.21In, 2062B28

  • Mfr # 2062B28

  • Zoro # G700417204


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
14
Material
Steel
Number of Teeth
28
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B28
Zoro #
G700417204
UPC #
97039346711
Country of Origin
China

Dimensions

Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Pitch Dia.
13.39710641
Outside Dia. (In.)
14.21
Roller Width
0.5
Storage Width
14.21
Caliper Diameter
12.5221064055708
Chain Roller Dia.
0.875
Storage Height
1.75
Tooth Thickness
0.459
Storage Length
14.21

Details

Number of Teeth - Sprockets
14
Material
Steel
Number of Teeth
28
Type
Double Pitch Roller
Pitch
1.5
Max. Bore (In.)
1.25
Bore Type
Reboreable
Sprocket Hub Type
B
Hardened Teeth
No
Min. Bore
1.25
Surface Treatment
Protective Coating
Weight
21.6
Chain Number
2062
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.