Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Dbl 3/4In 6-1/2In, 2062B12

  • Mfr # 2062B12

  • Zoro # G400417498


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
6
Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B12
Zoro #
G400417498
UPC #
97039346568
Country of Origin
China

Dimensions

Pitch Dia.
5.795554958
Hub Dia. (In.)
4
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.5
Roller Width
0.5
Storage Height
1.25
Caliper Diameter
4.92055495773441
Tooth Thickness
0.459
Storage Width
6.5
Chain Roller Dia.
0.875
Storage Length
6.5

Details

Number of Teeth - Sprockets
6
Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
2062
Sprocket Hub Type
B
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Pitch
1.5
Weight
5.7
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.