Zoro Homepage

Sprocket Chain Rlr P Dbl 3/4In 6.63In, 2060B26

  • Mfr # 2060B26

  • Zoro # G000416945


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B26
Zoro #
G000416945
UPC #
97039345523
Country of Origin
China

Dimensions

Pitch Dia.
6.267872203
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Outside Dia. (In.)
6.63
Tooth Thickness
0.459
Caliper Diameter
5.79887220329057
Chain Roller Dia.
0.469
Storage Height
1.25
Roller Width
0.5
Storage Length
6.63
Storage Width
6.63

Details

Number of Teeth - Sprockets
13
Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2060
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Pitch
1.5
Type
Double Pitch Roller
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No
Weight
6.2
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.