Zoro Homepage

Sprocket Chain Rlr P Dbl 3/4In 7.44In, 2052B17

  • Mfr # 2052B17

  • Zoro # G700416849


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
8.5
Pitch
1.25
Bore Type
Reboreable
Max. Bore (In.)
3.225
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B17
Zoro #
G700416849
UPC #
97039346407
Country of Origin
China

Dimensions

Outside Dia. (In.)
7.44
Hub Dia. (In.)
3.25
Length through Bore (In.)
1.25
Pitch Dia.
6.80273894
Chain Roller Dia.
0.75
Storage Length
7.44
Storage Width
7.44
Roller Width
0.375
Storage Height
1.25
Tooth Thickness
0.343
Caliper Diameter
6.02371965466214

Details

Number of Teeth - Sprockets
8.5
Pitch
1.25
Bore Type
Reboreable
Max. Bore (In.)
3.225
Sprocket Hub Type
B
Type
Double Pitch Roller
Material
Steel
Number of Teeth
17
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Weight
5
Hardened Teeth
No
Chain Number
2052

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.