Zoro Homepage

Sprocket Chain Rlr P Dbl 3/4In 7.47In, 2062B14

  • Mfr # 2062B14

  • Zoro # G200416370


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
7
Hub Dia. (In.)
4
Pitch
1.5
Bore Type
Reboreable
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B14
Zoro #
G200416370
UPC #
97039346582
Country of Origin
China

Dimensions

Hub Dia. (In.)
4
Pitch Dia.
6.740938811
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.47
Storage Length
7.47
Storage Width
7.47
Roller Width
0.5
Tooth Thickness
0.459
Storage Height
1.25
Chain Roller Dia.
0.875
Caliper Diameter
5.8659388111524

Details

Number of Teeth - Sprockets
7
Pitch
1.5
Bore Type
Reboreable
Number of Teeth
14
Type
Double Pitch Roller
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75
Chain Number
2062
Weight
6.82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.