Zoro Homepage

Sprocket Chain Rlr P Dbl 3/4In 7.59In, 2060B30

  • Mfr # 2060B30

  • Zoro # G600417090


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
15
Length through Bore (In.)
1.25
Bore Type
Reboreable
Hub Dia. (In.)
4
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B30
Zoro #
G600417090
UPC #
97039345547
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Pitch Dia.
7.214601517
Outside Dia. (In.)
7.59
Roller Width
0.5
Storage Width
7.59
Chain Roller Dia.
0.469
Storage Length
7.59
Tooth Thickness
0.459
Storage Height
1.25
Caliper Diameter
6.7456015171162

Details

Number of Teeth - Sprockets
15
Bore Type
Reboreable
Max. Bore (In.)
2.75
Pitch
1.5
Number of Teeth
30
Material
Steel
Sprocket Hub Type
B
Type
Double Pitch Roller
Chain Number
2060
Hardened Teeth
No
Min. Bore
0.75
Weight
7.6
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.