Zoro Homepage

Sprocket Chain Rlr P Dbl 3/4In 8.44In, 2062B16

  • Mfr # 2062B16

  • Zoro # G100416395


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
8
Number of Teeth
16
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B16
Zoro #
G100416395
UPC #
97039346605
Country of Origin
China

Dimensions

Pitch Dia.
7.688746343
Outside Dia. (In.)
8.44
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Tooth Thickness
0.459
Storage Width
8.44
Storage Length
8.44
Storage Height
1.25
Roller Width
0.5
Chain Roller Dia.
0.875
Caliper Diameter
6.81374634322452

Details

Material
Steel
Number of Teeth - Sprockets
8
Number of Teeth
16
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
2.75
Pitch
1.5
Type
Double Pitch Roller
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75
Weight
8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.