Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 0.594In 5.06In, 40A30SS

  • Mfr # 40A30SS

  • Zoro # G300417307


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Sprocket Hub Type
A
Number of Teeth
30
Length through Bore (In.)
0.284
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A30SS
Zoro #
G300417307
UPC #
97039391506
Country of Origin
China

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
0.284
Pitch Dia.
4.783
Outside Dia. (In.)
5.057
Hub Dia. (In.)
0
Storage Height
0.284
Roller Width
0.3125
Storage Length
5.856
Tooth Thickness
0.284
Caliper Diameter
4.471
Storage Width
5.856
Chain Roller Dia.
0.312

Details

Sprocket Hub Type
A
Number of Teeth
30
Material
Stainless Steel
Pitch
0.5
Bore Type
Reboreable
Max. Bore (In.)
0.59375
Type
Standard Roller Chain
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.59375
Surface Treatment
Protective Coating
Weight
1.26
Chain Number
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.