Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 0.938In 11.65In, 60B47

  • Mfr # 60B47

  • Zoro # G100417316


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
11.2288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B47
Zoro #
G100417316
UPC #
97039316240
Country of Origin
China

Dimensions

Pitch Dia.
11.2288
Outside Dia. (In.)
11.654
Length through Bore (In.)
1.25
Caliper Diameter
10.7535
Storage Width
11.65
Storage Length
11.65
Storage Height
1.25

Details

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Rows
1
Weight
15.26
Hardened Teeth
No
Min. Bore
0.9375
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.