Zoro Homepage

Sprocket Chain Rlr P Sgl 0.938In 12.37In, 60B50

  • Mfr # 60B50

  • Zoro # G300416638


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Max. Bore (In.)
2.75
Number of Teeth
50
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B50
Zoro #
G300416638
UPC #
97039316271
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.9445
Outside Dia. (In.)
12.371
Caliper Diameter
11.4755
Storage Height
1.25
Storage Length
12.37
Storage Width
12.37

Details

Material
Steel
Max. Bore (In.)
2.75
Number of Teeth
50
Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
B
Min. Bore
0.9375
Chain Number
60
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Weight
16.91

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.