Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 0.938In 16.28In, 50A80

  • Mfr # 50A80

  • Zoro # G000417218


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
15.9196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A80
Zoro #
G000417218
UPC #
97039310125
Country of Origin
China

Dimensions

Pitch Dia.
15.9196
Length through Bore (In.)
0.343
Outside Dia. (In.)
16.282
Storage Length
16.283
Storage Height
0.343
Storage Width
16.283
Caliper Diameter
15.5196

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
50
Type
Standard ANSI Roller
Max. Bore (In.)
15.252
Sprocket Hub Type
A
Number of Rows
1
Weight
17.33
Surface Treatment
Protective Coating
Min. Bore
0.9375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.