Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 0.938In 19.47In, 50A96

  • Mfr # 50A96

  • Zoro # G700417235


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
96
Material
Steel
Outside Dia. (In.)
19.467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A96
Zoro #
G700417235
UPC #
97039310149
Country of Origin
China

Dimensions

Outside Dia. (In.)
19.467
Pitch Dia.
19.102
Length through Bore (In.)
0.343
Storage Width
19.467
Storage Height
0.343
Storage Length
19.467
Caliper Diameter
18.702

Details

Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
96
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
18.437
Number of Rows
1
Weight
25.06
Min. Bore
0.9375
Surface Treatment
Protective Coating
Chain Number
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.