Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 10.41In, 140A17

  • Mfr # 140A17

  • Zoro # G700417198


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
7.582
Pitch Dia.
9.5238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A17
Zoro #
G700417198
UPC #
97039312099
Country of Origin
China

Dimensions

Pitch Dia.
9.5238
Length through Bore (In.)
0.924
Outside Dia. (In.)
10.412
Storage Width
10.412
Caliper Diameter
8.4832
Storage Height
0.924
Storage Length
10.412

Details

Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
7.582
Bore Type
Reboreable
Number of Teeth
17
Min. Bore
1.5
Chain Number
140
Surface Treatment
Protective Coating
Number of Rows
1
Weight
16.19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.