Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 10.98In, 140A18

  • Mfr # 140A18

  • Zoro # G200417247


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Bore Type
Reboreable
Pitch Dia.
10.0778
Max. Bore (In.)
8.145
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140A18
Zoro #
G200417247
UPC #
97039312105
Country of Origin
China

Dimensions

Pitch Dia.
10.0778
Outside Dia. (In.)
10.975
Length through Bore (In.)
0.924
Storage Length
10.975
Caliper Diameter
9.0778
Storage Height
0.924
Storage Width
10.975

Details

Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
8.145
Number of Teeth
18
Type
Standard ANSI Roller
Material
Steel
Weight
18.24
Number of Rows
1
Chain Number
140
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.