Sprocket Chain Rlr P Sgl 1-1/2In 11.21In, 180A14

  • Mfr # 180A14

  • Zoro # G600417045


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Pitch Dia.
10.1114
Number of Teeth
14
Sprocket Hub Type
A
Outside Dia. (In.)
11.208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A14
Zoro #
G600417045
UPC #
97039312655
Country of Origin
China

Dimensions

Pitch Dia.
10.1114
Outside Dia. (In.)
11.208
Length through Bore (In.)
1.301
Storage Width
11.208
Caliper Diameter
8.7054
Storage Height
1.301
Storage Length
11.208

Details

Type
Standard ANSI Roller
Number of Teeth
14
Sprocket Hub Type
A
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
7.578
Surface Treatment
Protective Coating
Chain Number
180
Number of Rows
1
Weight
24.88
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.