Sprocket Chain Rlr P Sgl 1-1/2In 11.26In, 160B16
Mfr # 160B16
Zoro # G400417399
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Sprocket Hub Type
B
Length through Bore (In.)
2.75
Outside Dia. (In.)
11.255
Type
Standard ANSI Roller
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160B16
Zoro #
G400417399
UPC #
97039318091
Country of Origin
China
Dimensions
Length through Bore (In.)
2.75
Outside Dia. (In.)
11.255
Pitch Dia.
10.2517
Storage Height
2.75
Storage Width
11.25
Caliper Diameter
9.2267
Storage Length
11.25
Details
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
16
Max. Bore (In.)
5.25
Material
Steel
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No
Chain Number
160
Weight
41.25
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.