Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 11.54In, 140A19

  • Mfr # 140A19

  • Zoro # G200417285


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.537
Length through Bore (In.)
0.924
Pitch Dia.
10.6322
Material
Steel
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A19
Zoro #
G200417285
UPC #
97039312112
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.537
Length through Bore (In.)
0.924
Pitch Dia.
10.6322
Storage Length
11.537
Storage Height
0.924
Caliper Diameter
9.5959
Storage Width
11.537

Details

Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
8.707
Type
Standard ANSI Roller
Number of Teeth
19
Bore Type
Reboreable
Weight
20.42
Chain Number
140
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.