Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 11.9In, 160A17

  • Mfr # 160A17

  • Zoro # G200417414


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bore (In.)
8.669
Length through Bore (In.)
1.156
Sprocket Hub Type
A
Outside Dia. (In.)
11.899
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A17
Zoro #
G200417414
UPC #
97039312402
Country of Origin
China

Dimensions

Length through Bore (In.)
1.156
Outside Dia. (In.)
11.899
Pitch Dia.
10.8844
Caliper Diameter
9.713
Storage Height
1.156
Storage Width
11.899
Storage Length
11.899

Details

Material
Steel
Max. Bore (In.)
8.669
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
17
Bore Type
Reboreable
Weight
26.84
Chain Number
160
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.