Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/2In 12.1In, 140A20

  • Mfr # 140A20

  • Zoro # G200417308


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.099
Material
Steel
Pitch Dia.
11.1868
Length through Bore (In.)
0.924
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A20
Zoro #
G200417308
UPC #
97039312129
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.099
Pitch Dia.
11.1868
Length through Bore (In.)
0.924
Storage Width
12.099
Storage Length
12.099
Caliper Diameter
10.1868
Storage Height
0.924

Details

Material
Steel
Number of Teeth
20
Max. Bore (In.)
9.269
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Rows
1
Chain Number
140
Weight
22.72
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.