Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/2In 12.54In, 160A18

  • Mfr # 160A18

  • Zoro # G200417469


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
9.313
Material
Steel
Number of Teeth
18
Sprocket Hub Type
A
Length through Bore (In.)
1.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A18
Zoro #
G200417469
UPC #
97039312419
Country of Origin
China

Dimensions

Length through Bore (In.)
1.156
Outside Dia. (In.)
12.543
Pitch Dia.
11.5175
Storage Height
1.156
Storage Width
12.543
Caliper Diameter
10.3925
Storage Length
12.543

Details

Max. Bore (In.)
9.313
Material
Steel
Number of Teeth
18
Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard ANSI Roller
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
160
Weight
30.22
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.